DESCRIPTION

  • Cotton Swab and Metal Hand
  • Disposable
  • Excellent for applying PVC Cements and Primers to pipe and fittings
  • Excellent on pipe that is 6″ diameter or larger
  • For applying large quantities of gasket lubricant
  • Made in USA

J.C. Whitlam Plumb-Pro 11 x 2 in. Round Cotton Swab Applicator

WGLSA

Length:

SPECIFICATIONS

Application
General Purpose
Collection
Plumb-Pro
Color Finish
White
Handle Material
Metal
Length
11 in
Material
Cotton, Metal

Starting at
Call for Pricing
  • QUANTITY