DESCRIPTION

  • Cleaner for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings
  • Do not use this cleaner to thin cement
  • Fast Drying
  • Formulated for fast action
  • Low VOC
  • Made in the USA

J.C. Whitlam All Purpose Cleaner in Clear

WC

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235, ASTM D-2855, ASTM F-493
Application
ABS, CPVC, PVC
CARB OTC LEED Compliant
No
Color Finish
Clear
GSA Approved
No
IAPMO Listed
No
Size
1 gal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS