DESCRIPTION

  • Brush-top Can
  • Extreme temperature application
  • Free from any lead containing ingredients
  • Made in the USA
  • Meets and exceeds MIL-A-907E Specification
  • Non-Seizing with a service rating to 2600° F
  • Non-corrosive and prevents corrosion of threads
  • Protects metal parts from seizing and galling
  • Will not Degrade in Corrosion Systems
  • Will not contaminate catalyst beds, reaction chambers or special alloy fittings

J.C. Whitlam Talon Anti-Seize and Lubricating Compound in Nickel

WNI16

Size:

SPECIFICATIONS

Application
Metal
CARB OTC LEED Compliant
No
Collection
Talon
Color Finish
Nickel
GSA Approved
No
IAPMO Listed
No
Material
Nickel
NSF Certified
No
Size
1 lb
Temperature Range
0 to 1800 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS