DESCRIPTION

  • A quick drying, high-gloss asphalt enamel paint
  • Can be used indoors and outdoors where a corrosion resistance and waterproofing black protective coating is desired.
  • Chromate/Lead Free
  • Indefinite shelf life
  • Made in the USA
  • Maximum corrosion protection
  • Non-fibered, fast drying Gilsonite asphalt coating for painting metal, masonry and wood surfaces
  • One-coat coverage
  • Provides excellent corrosion protection for all types of metal surfaces including pipe
  • Provides permanent waterproof and rustproof protection

J.C. Whitlam Black Dragon Asphalt Paint Black

WBD

Size:

5 gal

SPECIFICATIONS

Application
Asphalt
Collection
Black Dragon
Color Finish
Black
Color Finish Category
Blacks
Size
5 gal
Type
Coating

Starting at
$129.68
EACH
  • QUANTITY

DOCUMENTS