DESCRIPTION

  • Can be used indoors and outdoors where a corrosion resistance and waterproofing black protective coating is desired.
  • Chromate/Lead Free
  • Indefinite shelf life
  • Made in the USA
  • Maximum corrosion protection
  • Non-fibered, fast drying Gilsonite asphalt coating for painting metal, masonry and wood surfaces
  • One-coat coverage
  • Provides excellent corrosion protection for all types of metal surfaces including pipe
  • Provides permanent waterproof and rustproof protection
  • Quick drying, high gloss asphalt enamel paint

J.C. Whitlam Black Dragon Asphalt Paint in Black

WBD1

Size:

1 gal

SPECIFICATIONS

Application
Asphalt
Collection
Black Dragon
Color Finish
Black
Color Finish Category
Blacks
Size
1 gal
Type
Coating

Starting at
$37.46
EACH
  • QUANTITY