J.C. Whitlam Seal-Tyte Boiler Sealer WSTS32

DESCRIPTION

  • Designed to seal leaks while conditioning and lubricating the system for top performance.
  • Fills and seals holes and cracks in steam boilers
  • Liquid boiler sealer for all steam systems
  • Made in the USA
  • Not for use in boilers containing anti-freeze
  • Premium nonmetallic liquid boiler sealer with special anti-corrosion inhibitors
  • Prevents the formation of scale and rust
  • Saves time and money in repairing smalls leaks.

J.C. Whitlam Seal-Tyte Boiler Sealer

WSTS32

Size:

SPECIFICATIONS

Application
Boiler Sealer
CARB OTC LEED Compliant
No
Collection
Seal-Tyte
Color Finish
Clear
Maximum Temperature
150
NSF Certified
No
Size
1 qt
Temperature Range
-50 to 400 Deg F
Type
Sealer
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS