DESCRIPTION

J.C. Whitlam Heavy Duty Rubber Gloves in Black

WHI340

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
One Size Fits All
Glove Type
Abrasion Resistant, Chemical Resistant, Liquid Proof
Material
Rubber
Reusable
No
Thickness
50 mil

Starting at
$36.49
EACH
  • QUANTITY