DESCRIPTION

  • Can be molded into rings or shaped to the precise configuration needed
  • Flexible, stretchable and spreads easily
  • Made in the USA
  • Never cracks, hardens, dries out or mildews
  • Non-hardening putty for sealing rims of faucets, sinks and strainers
  • Provides a gas proof, fume proof, odor proof, insect proof and watertight steal
  • Recommended uses include setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames as well as many other sealing and caulking jobs
  • Sticks to metal, plastic, fiberglass and wood

J.C. Whitlam Make-Tyte Make-Tyte Plumbers Putty

WMT1

Size:

17 oz

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Make-Tyte
Color Finish
Tan
GSA Approved
No
IAPMO Listed
No
Size
17 oz

Starting at
$2.65
EACH
  • QUANTITY

DOCUMENTS