• Cart

DESCRIPTION

  • Durable long lasting finish
  • Fast drying
  • Heavy duty industrial paint with a water base formula that is fast drying, durable and non-clogging.
  • Lead free
  • Made in the USA
  • Non-clogging Spray Tip
  • Pro-Stripe APWA Inverted Marking Paint with easy trigger cap
  • Use in marking construction, excavation sites, underground utilities, landscaping etc.
  • Will not wash away or damage grass

J.C. Whitlam Pro-Stripe Marking Paint

WMP

Color Finish

 

SPECIFICATIONS

Application
Marking
CARB OTC LEED Compliant
No
Collection
Pro-Stripe
Color Finish
White
Color Finish Category
Whites
Material
Paint
Maximum Temperature
120
Size
17 oz
Type
Marking Paint

Starting at
$9.14
EACH
  • QUANTITY