DESCRIPTION

  • Does not promote bacterial growth
  • Emulsified polymer based lubricant
  • Made in the USA
  • Nontoxic, tasteless and odorless
  • Safe alternative to oleate based lubricants
  • Safe for all metal and plastic pipe
  • Specially formulated to prevent turbidity, taste and/or odor problems in new water main installations.
  • Stays in paste form in high temperatures
  • Works on wet or dry surfaces
  • Works well on wet or dry surfaces

J.C. Whitlam Blue Lube Pipe Gasket Lubricantricant in Blue

WGLP1

Size:

1 gal

SPECIFICATIONS

Application
Metal, Plastic
CARB OTC LEED Compliant
No
Collection
Blue Lube
Color Finish
Light Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 gal

Starting at
$20.38
EACH
  • QUANTITY

DOCUMENTS