DESCRIPTION

  • "For a Positive Leakproof Seal"
  • Adheres to oily threads
  • An all-purpose, non-seizing, industrial-grade pipe thread compound that produces a leak-proof seal on all types of metal and plastic threaded connections
  • Made in the USA
  • Non-combustible
  • Non-separating
  • Nontoxic
  • Safe for PVC & CPVC
  • Smooth, grit free, completely homogenized, blue industrial grade paste
  • Superior anti-galling properties

J.C. Whitlam Blue Magic Pipe Joint Compound Dope in Blue

WIG32

Size:

1 qt

SPECIFICATIONS

Application
Metal, Plastic
CARB OTC LEED Compliant
No
Collection
Blue Magic
Color Finish
Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt
Temperature Range
-50 to 400 Deg F
UL Listed
Yes

Starting at
$39.9
EACH
  • QUANTITY

DOCUMENTS