• Cart

DESCRIPTION

  • "General Recognized as Safe" (GRAS) by the FDA.
  • Made in the USA
  • NFPA Compliant, conforms the NFPA standards to allow for direct replacement of anti-freeze in the system.
  • Premixed Anti-Freeze
  • Propylene glycol (38%) based Anti-freeze and heat transfer liquid formulated for metal wet fire sprinkler systems.
  • Provides burst protection to -50°F
  • When used undiluted, will protect against freeze damage and ensure flow in the system.
  • Will not support bacterial growth and eliminates possibility of contaminating domestic and potable water systems.

J.C. Whitlam Frost-Proof Plastic and Propylene Glycol Antifreeze

WFPPG

Size:

5 gal

SPECIFICATIONS

Collection
Frost-Proof
Color Finish
Red
Material
Glycol
Size
5 gal
Type
Anti-freeze

Starting at
$147.13
EACH
  • QUANTITY