DESCRIPTION

  • Compact Size
  • Heavy duty steel construction
  • Professional ratchet cutter cuts PVC, CPVC, ABS and other plastic pipe and tubing through 1 inch.
  • Replaceable stainless steel blade

J.C. Whitlam Plumb-Pro Plastic Pipe Ratchet Cutter

WHI

Cutting Capacity:

SPECIFICATIONS

Adjustable
Yes
Application
ABS, CPVC, PVC
Blade Material
Stainless Steel
Collection
Plumb-Pro
Color Finish
Orange
Cutting Capacity
1 in
Material
Stainless Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY