DESCRIPTION

  • 10 pads per bag
  • 2 inch by 6 inch size
  • Burnishes the Copper rather than scratching the surface
  • Compact Size allows cleaning in tight spaces
  • Excellent for cleaning Copper Pipe and Fittings
  • Flexible and easy to use
  • Long lasting and reusable
  • Made in USA
  • Nylon abrasive pad for cleaning copper pipe
  • Removes the hardest Copper Oxide

J.C. Whitlam Plumb-Pro Plumbers Scratch Pad

WSP10

Material:

SPECIFICATIONS

Application
General Purpose
Collection
Plumb-Pro
Color Finish
Green
Height
2 in
Length
6 in
Material
Plastic
NSF Certified
No
Width
2 in

Starting at
Call for Pricing
  • QUANTITY