DESCRIPTION

  • Carbon Steel Blade
  • Cuts wood, plastic and easy to machine metals such as conduit, aluminum, copper tubing etc.
  • Low cost

J.C. Whitlam Plumb-Pro Replacement Saw Blade

W147

Teeth Per Inch:

18

SPECIFICATIONS

Application
General Purpose
Blade Length
12 in
Blade Material
Carbon Steel
Collection
Plumb-Pro
Teeth Per Inch
18

Starting at
$2.27
EACH
  • QUANTITY