DESCRIPTION

  • Fully assembled with "S" hooks attached
  • Made in the USA
  • Professional quality EDPM rubber straps
  • Rubber polymer has a high crosslink density
  • Squared head and tapered neck reduces strap stress
  • UV-resistant

J.C. Whitlam Plumb-Pro Rubber Utility Strap Black

WUS31

Length:

SPECIFICATIONS

Collection
Plumb-Pro
Color Finish
Black
Length
31 in
Material
Rubber
Material Type
EPDM
Maximum Temperature
150

Starting at
Call for Pricing
  • QUANTITY