DESCRIPTION

  • Adheres to oily threads
  • Anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
  • For use on all types of metal and plastic threaded connections
  • It will never harden.
  • Made in the USA
  • Safe for PVC and CPVC
  • Smooth, grit free, completely homogenized white PTFE paste
  • Will not transfer taste or odor to the system being sealed.
  • non-separating
  • nontoxic/noncombustible

J.C. Whitlam Select-Unyte PTFE Paste Sealant

WTF

Size:

SPECIFICATIONS

Application
Metal, Plastic
CARB OTC LEED Compliant
No
Collection
Select-Unyte
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PTFE
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt
Temperature Range
-50 to 400 Deg F
UL Listed
Yes

Starting at
$8.36
EACH
  • QUANTITY