DESCRIPTION

  • 70 towels per container
  • Available in a point of purchase display
  • Dual textured towel for maximum clean up
  • Easy access flip top lid
  • Fresh citrus scent
  • Great for field use
  • Removes pipe cement, silicone, foam sealants, paints and more
  • Secure dispensing lid prevents towels from drying out.
  • Specially formulated cleaner removes the toughest materials.

J.C. Whitlam Tough-Boy Tough-boy Towel

WTFB80

Package Quantity:

Count of 70

SPECIFICATIONS

Application
Hand Cleaning
Collection
Tough-Boy
Color Finish
White
Height
10 in
Length
12 in
Package Quantity
Count of 70
Type
Hand Cleaner
Width
10 in

Starting at
$28.26
EACH
  • QUANTITY

DOCUMENTS