DESCRIPTION

  • Acceptable for use in potable water and DWV systems
  • Allows for immediate pressure testing
  • Aqua Blue Medium Bodied cement
  • Fast Set - approx. 20 sec.
  • For use on all classes of PVC pressure pipe, except Sch. 80
  • Low VOC
  • Made in the USA
  • The aqua blue color allows you to easily see where cement has been applied
  • Works well on wet pipe

J.C. Whitlam Turf Pool & Repair Cement in Aqua-Blue

WTP

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
CARB OTC LEED Compliant
No
Color Finish
Aqua Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS