DESCRIPTION

  • A transparent, high standard, anti-mist, economical, clear oil which gives clean, fast, easy cuts
  • Free of toxic ingredients, such as poly chlorinated biphenyls and poly nuclear aromatic compounds
  • Has indefinite self life
  • High Sulphur content
  • Made in the USA
  • Non corrosive
  • Non-flammable, clings to pipe
  • Nonhazardous to the skin and inhibits growth of all germs and infectious organisms within the oil
  • Prevents rust
  • Super supreme light cutting and threading oil

J.C. Whitlam Wadco Wadco Light Cutting Oil

WWL1

Size:

SPECIFICATIONS

Application
Metal
CARB OTC LEED Compliant
No
Collection
Wadco
Color Finish
Brown
Maximum Temperature
120
NSF Certified
No
Size
1 gal
Type
Cutting Oil

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS