3/4 STM Solenoid Valve
M-1 Series 3/4 STM Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Automotive, Food Processing, Hospitals, Machinery, Paper, Restaurants, Steam
- CSA Certified:
- Yes
- Collection:
- M-1 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/2 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3-1/4 in
- Material:
- Cast Bronze
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 125 psi
- Temperature Rating:
- 300
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2-way
- Valve Port Opening:
- Full Port
- Valve Type:
- Solenoid Valve
- Volts:
- 120/240/480V
- Watts:
- 26 W