1 in. NPT 120V Bronze Solenoid Valve
M Series 1 in. NPT 120V Bronze Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Water
- Collection:
- M Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/3 in
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Material:
- Cast Bronze
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- 40 to 356 Deg F
- Valve Type:
- Solenoid Valve
- Volts:
- 120/240/480V