1/2 120 Volts Solenoid Valve
M Series 1/2 120 Volts Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal piston-pilot operated
- Positive shutoff
- General purpose valves
- Packless
- Normally closed (energize to open)
- Full ported
- 2-Way
Documents
Specifications
- Collection:
- M Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-10/77 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Cast Bronze
- Pressure - Maximum:
- 250 psi
- Product Type:
- Solenoid Valve
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Pilot Operated
- Valve Type:
- Solenoid Valve
- Volts:
- 120VAC