DESCRIPTION

J. H. Verneco VA2 Air Gap with ES90 Adapter

JVA2ES90

Material:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY