J L Darling LLC
11 in. Journal Side Spiral Notebook
Part #JR0393MX | Item #5109589 | Manufacturer Part #R0393-MX
Call for Pricing
Height:
11 inHow to get it:
Product Details
- Strong polydura cover
- Side spiral wire-o binding
- Pages: 84 (42 sheets)
- Page pattern: journal (1/4" rule)
Specifications
Height: 11 in
Material: Plastic
Material Type: Polydura
Product Type: Notebook
Width: 8-1/2 in