J-M Manufacturing 1-1/2 in. Schedule 40  PVC Conduit Pipe P40CONJ

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Comes with UV protection
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • They are rated for use with 90° C conductors

J-M Manufacturing 1-1/2 in. Schedule 40 PVC Conduit Pipe

P40CONJ

Length:

SPECIFICATIONS

End Connection 1
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Pipe Tubing Size
1-1/2 in
Schedule Class
40S
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY