DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Standard perforations for pipe are two rows of holes 1/2” in diameter on 5” centers and 120° angle apart
  • Suitable for use in sewer and landscape drainage applications

J-M Manufacturing 10 ft. Schedule 40 Bell End Sewer Plastic Drainage Pipe

PSPP27293RP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
Application
Sewer
End Connection 1
Bell End
End Connection 2
Bell End
Inside Diameter
4-1/20 in
Length
10 ft
Material
Plastic
Material Type
PVC
Outside Diameter
4-21/100 in
Pipe Tubing Size
4 in
Schedule Class
40
Type
Sewer
Wall Thickness
0.075 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday