1/2 in. 10 ft. Schedule 40 PVC Conduit Pipe

Part #P40COND10  |  Item #1704412

Pipe Tubing Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • They are rated for use with 90° C conductors
  • Come with UV protection
  • May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Length: 10 ft

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC2

Pipe Tubing Size: 1/2 in

Schedule Class: 40

UL Listed: Yes