J-M Manufacturing 2 in. Schedule 40  PVC Conduit Pipe P40CONK

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Comes with UV protection
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • They are rated for use with 90° C conductors

J-M Manufacturing 2 in. Schedule 40 PVC Conduit Pipe

P40CONK

Length:

SPECIFICATIONS

End Connection 1
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Pipe Tubing Size
2 in
Schedule Class
40S
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY