DESCRIPTION

J-M Manufacturing 20 ft. Schedule 80 Grip Joint Sewer Plastic Drainage Pipe

SDR51X20

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Grip Joint
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
8 in
Schedule Class
80
Type
Sewer