DESCRIPTION

  • Its smooth walls improve the flow of water by reducing friction loss
  • Totally corrosion-free

J-M Manufacturing 20 ft. Schedule 80 Threaded Plastic Well Casing Pipe

P80PT

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
End Connection 1
Threaded
End Connection 2
Threaded
Inside Diameter
93 in
Length
20 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1 in
Pipe Tubing Size
1 in
Schedule Class
80
Wall Thickness
0.179 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday