24 in. x 14 ft. Gasket Plastic Drainage Pipe
24 in. x 14 ft. Gasket Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resistance to abrasion, gouging and scouring and is superior to common piping materials
- High flow capacity makes flatter grades or smaller diameter pipe possible
- Unaffected by corrosive elements, sewer gas, sulfuring acid, alkaline or acidic soils
- Made in USA
- Long laying lengths eliminate cost for unnecessary joints
- Field-cut with a power saw or handsaw-bevel without complicated machinery
- The lightweight of the pipes reduces manpower required for installation
- The pipes interiors stay smooth over long years of service while maximizing system capacity, allowing for savings in pumping costs, as well as savings on the size of the pipe required
Specifications
- AASHTO:
- AASHTO M-304
- ASTM:
- ASTM F-794, ASTM D-1784, ASTM F-477, ASTM D-3212
- Application:
- Sanitary
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 25-77/100 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 24 in
- Product Type:
- Plastic Drainage Pipe
- Wall Thickness:
- 0.18 in