4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
Package Quantity Info:
FT: 1 ST: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in sewer and landscape drainage applications
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
Specifications
- Application:
- Sewage
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35