DESCRIPTION

500 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11GNK500

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
2 in
Schedule Class
SDR 11