J-M Manufacturing 6 in. Schedule 80  PVC Conduit Pipe P80CONU

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Comes with UV protection
  • They are rated for use with 90° C conductors

J-M Manufacturing 6 in. Schedule 80 PVC Conduit Pipe

P80CONU

Length:

SPECIFICATIONS

End Connection 1
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Schedule Class
80S

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY