17-5/8 x 30-5/8 in. Plastic Cover Only
17-5/8 x 30-5/8 in. Plastic Cover Only
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 30-1/2 in
- Material:
- Plastic, Concrete
- Material Type:
- Polymer
- Product Type:
- Lid
- Width:
- 17-5/8 in