24 x 13 in. Plastic Meter Box

You last purchased this on
 
J & R Concrete Products

24 x 13 in. Plastic Meter Box

This product requires certification to purchase.
You last purchased this on
 
J & R Concrete Products

24 x 13 in. Plastic Meter Box

  • Fast #
  • Part #JPW514
  • Item #1687966
  • Manufacturer Part #PW5 1/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
24 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Meter Box
Width:
13 in