9-1/2 in. Cast Iron Cover for Sewer
9-1/2 in. Cast Iron Cover for Sewer
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 9-1/2 in
- Height:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Lid
- Waterworks Application:
- Sewer
- Weight:
- 15 lb