Plastic Read Lid
Plastic Read Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 1-1/4 in
- Length:
- 14-1/2 in
- Material:
- Plastic, Concrete
- Material Type:
- Polymer
- Product Type:
- Lid
- Width:
- 8-3/4 in