J.R. Simplot Ammonium Sulfate S74042

DESCRIPTION

  • Contains high sulfur to enhance decomposition of thatch through stimulation of soil microorganisms, improves color and density of turf
  • Features a quick-acting form of water soluble nitrogen that stimulates vegetative growth and produces deep green color
  • High quality, screened crystalline material that is not produced as the result of any bi-product manufacturing process
  • One 50 lbs bag covers 10600 square feet
  • Two-in-one fertilizer provides an economical soluble form of quick greening nitrogen with high sulfur

J.R. Simplot Ammonium Sulfate

S74042

Size:

SPECIFICATIONS

Size
50 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS