Bigfoot™ 4 in. Mouse Size Snap Trap with Expanded Trigger

Part #EAT40412  |  Item #7482913  |  Manufacturer Part #404-12

$5.83 per CASE

Length:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mouse size snap trap with expanded trigger
  • Strong, dependable spring action
  • Time proven design
  • Lasts through repeated use yet inexpensive enough for disposal after catching mice

Specifications

Collection: Bigfoot™

Depth: 1/2 in

EcoLogo Certified: No

Green Seal Certified: No

Length: 4 in

Product Type: Snap Trap

SCAQMD Compliant: No

Size: 1-13/16 in