Wood Professional Mouse Trap (12 Pack)

Part #E40412  |  Item #7688597  |  Manufacturer Part #404-12

$5.83 per PACK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Strong, dependable spring action
  • Time proven design
  • Lasts through repeated use yet inexpensive enough for disposal after catching Mice
  • Heavy duty construction with adjustable trigger sensitivity setting
  • Shelf display
  • Expanded Trigger

Specifications

Application: Indoor

EcoLogo Certified: No

Green Seal Certified: No

Indoor Outdoor: Indoor/Outdoor

Length: 12 in

Material: Wood

Package Quantity: Pack of 12

Type: Snap Trap

Width: 8 in