3 - 4 in. ABS Adjustable Closet Flange
3 - 4 in. ABS Adjustable Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Closet Flange Connection Type:
- Solvent Weld
- Fits Pipe Size:
- 3 In - 4 In
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No