4 in. ABS Street Compression Closet Flange
4 in. ABS Street Compression Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Closet Flange Connection Type:
- Compression
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron
- Test Cap Included:
- No