6 in. Plunger

Part #S066068  |  Item #4204766  |  Manufacturer Part #066068

Call for Pricing EACH

Diameter:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Caddy Included: No

Color Finish: Black

Diameter: 6 in

Handle Material: Wood

Material: Rubber