DESCRIPTION

Jackel 30 in. Structural Foam Split Basin Cover

JSF114

Diameter:

SPECIFICATIONS

Diameter
18 in
Height
30 in
Material
Foam
Wall Thickness
1.25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS