18 x 20-1/2 in. Structural Basin Cover

You last purchased this on
 
Jackel

18 x 20-1/2 in. Structural Basin Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

18 x 20-1/2 in. Structural Basin Cover

  • Fast #
  • Part #JSF2000E
  • Item #2431882
  • Manufacturer Part #SF2000E
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20-1/2 in
Diameter - Inside 1:
18 in
Material:
Foam, Plastic
Material Type:
Polyethylene
Product Type:
Basin Cover
Wall Thickness:
0.625 in