Jackson
6 cf Metal and Rubber Steel Wheelbarrow
Part #AM6TCFF | Item #7061942 | Manufacturer Part #M6TCFF
$315.80
EACH
Capacity:
6 cu ftHow to get it:
Product Details
- Ergonomic Total Control™ handles
- Six cubic foot seamless steel tray and undercarriage
- Patented leg stabilizers make wheelbarrow 40% more tip-resistant
- Never flat tire
Specifications
Capacity: 6 cu ft
Color Finish: Blue
Color Finish Category: Blues
Handle Length in : 60 in
Handle Material: Steel
Height: 27 in
Length: 58-3/4 in
Material: Steel, Wood
Weight: 56.83
Width: 25-1/2 in