Pro-flow™ 3/4 in. X 50 Ft. Commercial Duty Proline Hose In Gray

Part #A4003900  |  Item #2149501  |  Manufacturer Part #4003900

$53.93 EACH

Length:

50 ft
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Anti bacterial lining prevents deterioration and extends hose life
  • Brass coupling is long lasting and crush proof
  • Constructed with continuous flow design on inner tube

Specifications

Application: Commercial

Collection: Pro-flow™

Color Finish: Grey

Diameter: 3/4 in

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 50 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 450 psi

Tool Type: Hose

Type: A4003900

Weight: 9