DESCRIPTION

  • Cheaters style with integral diopters for vision assistance
  • Enhanced nose piece design with integrated ridges to channel away sweat
  • Includes free neck cord
  • Larger lens for more complete wrap around protection
  • Precise placement of inserts allows for distortion-free forward vision and increased safety when wearing
  • Z94.3 compliant

Jackson Safety Nemesis™ 1.5 Diopter Safety Glasses

J28621

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Nemesis™
Color Finish
Clear
Color Finish Category
Clear
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.01
EACH
  • QUANTITY